9-1/2 in. Commercial, Office Buildings, Residential and Schools 3500 cfm Glass and Stainless Steel Electronic Air Cleaner
9-1/2 in. Commercial, Office Buildings, Residential and Schools 3500 cfm Glass and Stainless Steel Electronic Air Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9.5 inches in length
- Plasma tube for Plasma Air 100 and 200 series 2500 CFM 100 Series, 400 CFM 200 Series
Specifications
- AMP:
- 0.5
- Application:
- Commercial, Office Buildings, Residential, Schools
- CFM:
- 3500 ft3/min
- Gauge (metal):
- 20 ga
- Height:
- 7-1/2 in
- Length:
- 9-1/2 in
- Material:
- Glass, Stainless Steel
- Product Type:
- Tube
- Temperature Range:
- Up to 140 Deg F
- UL Listed:
- UL 2043
- Volts:
- 115/230V
- Watts:
- 8 W
- Weight:
- 5 lb
- Width:
- 7-1/2 in