Plastic Caution Barricade Tape in Black and Yellow

You last purchased this on
 

Plastic Caution Barricade Tape in Black and Yellow

This product requires certification to purchase.
You last purchased this on
 

Plastic Caution Barricade Tape in Black and Yellow

  • Fast #
  • Part #APREML771001
  • Item #4633033
  • Manufacturer Part #EML 771001
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pliant even in cold weather
  • Brightly colored for safety
  • Durable
  • Use for construction areas, landscaping and roadwork
  • Requires Certification

Specifications

Color Finish Name:
Black/Yellow
Length:
1000 ft
Lettering:
Barricade
Material:
Plastic
Thickness:
3 mil
Width:
3 in