Plastic Danger Tape in Black and Red
Plastic Danger Tape in Black and Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pliant even in cold weather
- Brightly colored for safety
- Durable
- Use for construction areas, hazard sites and roadwork
Specifications
- Color Finish Name:
- Black/Red
- Length:
- 1000 ft
- Lettering:
- Danger
- Material:
- Plastic
- Width:
- 3 in