3/4 in. x 10 ft. Plastic Hanger Strap

You last purchased this on
 
Plastic Oddities

3/4 in. x 10 ft. Plastic Hanger Strap

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plastic Oddities

3/4 in. x 10 ft. Plastic Hanger Strap

  • Fast #
  • Part #PPHK10
  • Item #61333
  • Manufacturer Part #PHK10
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Can be cut to length with scissors or utility knife
  • Use as a pipe hanger, duct hanger, tubing, strap, utility strap, etc
  • A flexible, non-conductive, non-abrasive plastic strap
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Pipe Hanger, Ducts, Tubing, Utility
Color Finish Name:
White
Length:
10 ft
Material:
Plastic
Origin:
Domestic
Product Type:
Hanger Strap
Width:
3/4 in