DESCRIPTION

Plastic Oddities 3 in. PVC Inside Closet Flange

PPCF134

Diameter:

SPECIFICATIONS

Color Finish
White
Diameter
3 in
End Connection 1
Slip Joint
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY