DESCRIPTION

Plastic Oddities 4 in. PVC Mushroom Vent Cap

PMV34

Inside Diameter:

SPECIFICATIONS

Diameter
4 in
Inside Diameter
3 in
Length
5-57/100 in
Material
Plastic

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY