DESCRIPTION

Plastic Oddities Card Plastic Hanger Strap

PPHK10

Length:

SPECIFICATIONS

Color Finish
White
Length
10 ft
Material
Plastic
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY