Plastic Reusable Ear Plugs (100 Pairs)

You last purchased this on
 

Plastic Reusable Ear Plugs (100 Pairs)

This product requires certification to purchase.
Brand image
You last purchased this on
 

Plastic Reusable Ear Plugs (100 Pairs)

  • Fast #
  • Part #E14387
  • Item #4421022
  • Manufacturer Part #14387
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Each pair individually bagged
  • Available with or without a cord
  • Distinctive triple flanged design
  • NRR 25 dB
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S3.19
Color Finish Name:
Orange
Material:
Plastic
Material Type:
Thermoplastic Elastomer
Noise Reduction Rating:
25
Package Quantity:
100 Pairs
Reusable:
Yes