Plastic Reusable Ear Plugs in Hi-Viz Green
Plastic Reusable Ear Plugs in Hi-Viz Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft, permanent custom fit.
- No mess.
- Molds in 10 minutes.
- Long lasting and washable.
- Safe, non toxic and hypo-allergenic silicone.
- Environmentally friendly hearing protection.
- Simple, easy to follow instructions.
- All day comfort.
- NRR 26 dB
- Made in the USA.
Specifications
- Color Finish Name:
- Orange
- Height:
- 2/5 in
- Length:
- 3-2/5 in
- Material:
- Plastic
- Material Type:
- Poly
- Noise Reduction Rating:
- 26
- Reusable:
- Yes
- Weight:
- 0.07 lb
- Width:
- 2-3/10 in