Plastic Shower Curtain Ring in White 12 Pack
Part #D564245 | Item #7225754 | Manufacturer Part #564245
Product Details
- Universal, fits most shower rods
- Package quantity: pack of 12
- Easy to install
- Easy snap together rings hold curtain in place
- Color finish: White
Specifications
CARB OTC LEED Compliant: No
Color Finish: White
Color Finish Category: Whites
IAPMO Listed: No
Material: Plastic
Package Quantity: Pack of 12
Product Type: Shower Curtain Rings