10 x 10 x 4 in. Saddle Reducing Plastic Tee with Rib and Gasket
10 x 10 x 4 in. Saddle Reducing Plastic Tee with Rib and Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM D-3034
- CSA Certified:
- CSA B182.2
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Gasket
- End Connections:
- Socket Weld x Socket Weld x Gasket
- FM Approved:
- No
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 4 in
- Fitting Sizes:
- 10 in x 10 in x 4 in
- Fitting Type:
- Saddle
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 26