12 x 8 in. Hub and DWV PVC Coupling
12 x 8 in. Hub and DWV PVC Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- The D-Series is a complete line of Solvent Weld DWV Schedule 40 fittings used in drain, waste and vent applications
- Engineered to perform in the harshest environments and designed and manufactured to consistent dimensions, these fittings deliver a securely sealed, water-tight joint connection on every installation
- Injection Molded
- Durable and long lasting
- Designed to fit DWV/Schedule 40 Dual-marked pipe
- Consistent and accurate dimensions for easy installation saving jobsite labor
- Only virgin compounds are used in our injection molding process to ensure the highest quality and durability
Documents
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866, ASTM F-2135
- CSA Certified:
- CSA B181.2
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connections:
- Hub
- FM Approved:
- No
- Fitting Size 1:
- 12 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 12 in x 8 in
- Fitting Type:
- Coupling
- IAPMO Listed -:
- Yes
- Length:
- 11-4/5 in
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- Yes
- Schedule Class:
- 40