4 in. Hub x FPT Solvent Weld SDR 26 Plastic Adapter

You last purchased this on
 
Plastic Trends

M Series 4 in. Hub x FPT Solvent Weld SDR 26 Plastic Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plastic Trends

M Series 4 in. Hub x FPT Solvent Weld SDR 26 Plastic Adapter

  • Fast #
  • Part #PM1404
  • Item #7844780
  • Manufacturer Part #M1404
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer
Clean Bagged:
No
Collection:
M Series
End Connection 1:
Hub
End Connection 2:
FNPT
End Connections:
Hub x FNPT
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Adapter, Straight
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
Schedule Class:
SDR 26
UL Listed:
No