8 x 8 in. Clean-Out with Raised Plug DWV
8 x 8 in. Clean-Out with Raised Plug DWV
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM D-2665, ASTM F-1866
- CARB OTC LEED Compliant:
- No
- End Connection 1:
- Swivel Nut
- End Connection 2:
- FIPT
- End Connections:
- Swivel Nut x FIPT
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in x 8 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV, PVC, DWV
- NSF Certified:
- No