4 in. Gasket SDR 35 PVC Heavy Wall Sewer Tee Wye

You last purchased this on
 
Plastic Trends

G Series 4 in. Gasket SDR 35 PVC Heavy Wall Sewer Tee Wye

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plastic Trends

G Series 4 in. Gasket SDR 35 PVC Heavy Wall Sewer Tee Wye

  • Fast #
  • Part #PG156
  • Item #498635
  • Manufacturer Part #G156
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Reinforced wall thickness at key branch intersections to SDR18 for added protection from stress and breakage. Injection molded joint withstands 50 psi hydrostatic pressure and 22 in mercury vacuum pressure
  • Integrated engineered gasket and a 1-piece bell for maximum system performance
  • Injection Molded
  • Triple Certification Listing
  • Our SDR35 gasketed sewer fittings are designed for maximum performance in the most demanding environments along with ease of installation
  • Pre-alignment lead in allows an easy and timely installation
  • Specially-designed square pipe stop prevents damage from over insertion, requires 30% more force before spearing
  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-477, ASTM F-913, ASTM F-1336
Application:
Sewer
CSA Certified:
CSA B182.2
Clean Bagged:
No
Collection:
G Series
End Connection 1:
Gasket
End Connection 2:
Gasket
End Connection 3:
Gasket
End Connections:
Gasket
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Size 3:
4 in
Fitting Sizes:
4 in
Fitting Type:
Sewer Wye
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Pressure - Maximum:
50 psi
Schedule Class:
SDR 35
Type:
PG156