G Series 6 in. Grooved SDR 35 PVC Coupling

Part #PG626  |  Item #999916  |  Manufacturer Part #G626

$73.21 EACH
(Pricing is for 6 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 12 in

    Part #PG6212 | Item #2233794 | Mfr. Part #G6212

    Call for Pricing
    Call for Pricing
    Call us for price
    $401.04 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #PG624 | Item #999908 | Mfr. Part #G624

    Call for Pricing
    Call for Pricing
    Call us for price
    $36.67 /EACH

    Added to your cart. View Cart
  • 6 in

    Part #PG626 | Item #999916 | Mfr. Part #G626

    Call for Pricing
    Call for Pricing
    Call us for price
    $73.21 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #PG628 | Item #999923 | Mfr. Part #G628

    Call for Pricing
    Call for Pricing
    Call us for price
    $124.36 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: [ASTM D-3034, ASTM F-1336]

Application: Sewer

CSA Certified: [CSA B182.1, CSA B182.2]

Clean Bagged: No

Collection: G Series

End Connection 1: Grooved

End Connection 2: Grooved

End Connections: Grooved

FM Approved: No

Fitting Size 1: 6 in

Fitting Size 2: 6 in

Fitting Sizes: 6 in

Fitting Type: Straight

IAPMO Listed: No

Material: Plastic

Material Type: PVC

NSF Certified: Yes

Schedule Class: SDR 35

UL Listed: No