DESCRIPTION

  • 4" - 6" reducing branches on 8", 10" and 12" fittings have a minimum wall thickness of SDR 18

Plastic Trends Gasket Plastic 90 Degree Bend Elbow

PG206

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
End Connection 1
Gasket
End Connection 2
Gasket
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Plastic
Material Type
PVC
Size
6 in x 6 in
Type
Straight