• Cart

DESCRIPTION

Plastic Trends H Series Gasket Heavy Wall Straight DR 26 PVC 45 Degree Elbow

PH50

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3034, ASTM D-3212, ASTM F-1336, ASTM F-477, ASTM F-913
Application
Drainage, Sewer, Water
CSA Certified
CSA B182.2
Clean Bagged
No
Collection
H Series
End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
Maximum Pressure
200 psi
NSF Certified
Yes
Schedule Class
DR 26
UL Listed
No