• Cart

DESCRIPTION

Plastic Trends Gasket Straight SDR 26 PVC Heavy Wall Sewer Wye

PH304

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336, ASTM F-477, ASTM F-913
Application
Sewer
CSA Certified
CSA B182.2
Clean Bagged
No
End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 26