DESCRIPTION

  • Literally from every angle, Plastic Trends understands the importance of accuracy and consistency on the job site and provides you with a perfect fit from roof to grade

Plastic Trends Schedule 40 Solvent Weld Plastic 2-Way Cleanout

PD1006

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2665, ASTM F-1866
End Connection 1
Solvent Weld
End Connection 2
Solvent Weld
End Connection 3
Solvent Weld
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
6 in
Material
Plastic
Material Type
PVC
Schedule Class
40
Size
6 in x 6 in x 6 in
Type
DWV, Straight