DESCRIPTION

Plastic Trends Gasket SDR 26 DWV Hub Adapter

PH1214

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
End Connections
Gasket
Fitting Size 1
6 in
Fitting Size 2
4 in
Fitting Sizes
6 in x 4 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
DWV-PVC
Schedule Class
SDR 26