DESCRIPTION

Plastic Trends Gasket Repair Coupling

PH62

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034, ASTM F-1336
CSA Certified
Yes
End Connection 1
Gasket
End Connection 2
Gasket
FM Approved
No
Fitting Size 1
8 in
Fitting Size 2
8 in
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
SDR 26
Size
8 in x 8 in
Type
Straight