• Cart

DESCRIPTION

  • 4" - 6" reducing branches on 8", 10" and 12" fittings have a minimum wall thickness of SDR 18

Plastic Trends Spigot x DWV Hub PVC Hub Adapter

PG94

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3034
Application
Sewer
End Connection 1
Spigot
End Connection 2
DWV Hub
End Connections
Spigot x DWV Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
DWV, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No