• Cart

DESCRIPTION

Plastic Wheel Handle Gasket

B40IT

Inside Diameter:

SPECIFICATIONS

Color Finish
White
GSA Approved
No
IAPMO Listed
No
Inside Diameter
1 in
Material
Plastic
Material Type
PTFE
NSF Certified
No
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY