1 in. 150# Teflon™ Gasket
1 in. 150# Teflon™ Gasket
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Diameter - Outside:
- 1 in
- Fitting Type:
- Gasket
- Material:
- Plastic
- Material Type:
- Teflon™
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 3/32 in
- UL Listed:
- No