DESCRIPTION

Platt Electric Supply 4 in. Rigid Galvanized Steel Conduit Elbows

GC9P36

Diameter:

SPECIFICATIONS

Diameter
4 in
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Galvanized Steel
Size
4 in x 4 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY