DESCRIPTION

Platt Electric Supply Conduit Elbow

GC4M36

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI C80.1
Fitting Size 1
3 in
Fitting Size 2
3 in
Size
3 in x 3 in
Type
Straight
UL Listed
Yes