16 oz. Multi-surface Cleaner

You last purchased this on
 
Pledge

16 oz. Multi-surface Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pledge

16 oz. Multi-surface Cleaner

  • Fast #
  • Part #J644973
  • Item #7482842
  • Manufacturer Part #644973
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used on wood, glass, metal, electronics, plastic, mirrors, stainless steel, chrome, marble, granite, appliances, countertops and porcelain
  • Safely removes dust, fingerprints and smudges with no-wax build-up or residue
  • Multi-surface cleaner for furniture and more
  • Volume: 16 oz
  • Ready to use
  • Requires Certification

Specifications

Application:
Commercial
Capacity:
14.2 oz
Color Finish Category:
Clear
Color Finish Name:
Clear
Depth:
2-13/32 in
Dilution Rate:
Ready to Use
EcoLogo Certified:
No
Green Seal Certified:
No
Height:
9 in
Indoor Outdoor:
Indoor
Length:
9 in
Material:
Aerosol
NSF:
NSF C1
NSF Certified:
Yes
Package Quantity:
Case of 6
Product Type:
Hard Surface Cleaner
Size:
16 oz
UL Listed:
No
Weight:
1.3 lb
Width:
3-27/32 in