Plumb-Div of Cooper Tools

Fiberglass 13 in. 16 oz. Claw Hammer

Part #P11419  |  Manufacturer Part #11419

Head Weight:

1
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Hammer Type: Claw

Handle Length in : 13 in

Handle Material: Fiberglass

Head Material: Steel

Head Weight: 1

Weight: 16