1 in. Pipe Vent Screen
1 in. Pipe Vent Screen
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Professionally made to prevent unwanted animals, leaves and debris from entering HVAC and plumbing vent pipes
- Fabricate with Sch. 40 PVC and Type 304 Stainless steel screen
- 1" Pipe vent screen
- Made in USA
- Patented condensate channel allows for proper drainage that prevents build up of moisture and potential freezing of the screen.
- No tools or glue required for assembly
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 1 in
- Material:
- Plastic, Stainless Steel
- Origin:
- Domestic
- Size:
- 1 in
- Width:
- 1 in