31 in. Rubber Utility Strap Black
31 in. Rubber Utility Strap Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- UV-resistant
- Made in the USA
- Professional quality EDPM rubber straps
- Rubber polymer has a high crosslink density
- Squared head and tapered neck reduces strap stress
- Fully assembled with "S" hooks attached
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 31 in
- Material:
- Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 150
- Origin:
- Domestic
- Size:
- 31 in