36 in .Steel Hand Saw

You last purchased this on
 
PLUMB-PRO

36 in .Steel Hand Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
PLUMB-PRO

36 in .Steel Hand Saw

  • Fast #
  • Part #W240
  • Item #1792296
  • Manufacturer Part ##240
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits easily into tool box or pocket.
  • Faster and easier than hacksaws in close quarters.
  • Cuts PVC pipe in tights spots offering little clearance.
  • The east to use "T-Handles" offer less stress on hands than loop handles.
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
PVC, CPVC
Blade Length (in):
36 in
Blade Material:
Steel
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Cutting Capacity:
36 in
Drive Type:
Cabinet
Handle Material:
Plastic
IAPMO Listed -:
No
Length:
36 in
Material:
Steel
Origin:
Domestic
Saw Type:
Hand
Tool Type:
Cable Saw
Weight:
1 lb