2 in. Plastic Pipe Ratchet Cutter

You last purchased this on
 
PLUMB-PRO

Pirana™ 2 in. Plastic Pipe Ratchet Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
PLUMB-PRO

Pirana™ 2 in. Plastic Pipe Ratchet Cutter

  • Fast #
  • Part #WHI20
  • Item #3510717
  • Manufacturer Part ##20
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy one handed operation
  • Cuts most types of plastic pipe and conduit through 2" (2.375 OD)
  • "PIRANA" Top quality professional plastic pipe ratchet cutter
  • Heavy duty steel construction
  • Replaceable stainless steel blade
  • Will not crimp PEX composite pipe
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
ABS, CPVC, PVC
Blade Length (in):
2 in
Blade Material:
Stainless Steel
Blade Width (in):
2 in
Collection:
Pirana™
Color Finish Category:
Reds
Color Finish Name:
Red
Cutting Capacity:
2 in
Handheld:
Yes
Jaw Capacity (in):
2 in
Material:
Stainless Steel
Origin:
Global
UL Listed:
No