Replacement Pin for #38 Sabertooth 1-5/8 in. Cutter
Sabertooth Replacement Pin for #38 Sabertooth 1-5/8 in. Cutter
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement pin for Sabertooth PVC Cutter (#38)
Documents
Specifications
- Brand Model Compatibility:
- #38 Sabertooth 1-5/8 in Cutter
- Collection:
- Sabertooth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Material:
- Stainless Steel
- Origin:
- Domestic
- Tool Type:
- Replacement Pin