DESCRIPTION

  • Allows one person shower stall installation
  • Drain installs after shower stall installation
  • Fits 2" ABS and 2" PVC pipe
  • Fixes leaky shower drain
  • Lifetime guarantee
  • Shower tear-out eliminated
  • Step by step instructions included
  • UPC approved
  • Use in fiberglass or plastic showers

WingTite Shower Drain

PSD1000

Drain Opening:

SPECIFICATIONS

Diameter
4-1/4 in
Drain Opening
2 in
End Connection 1
No Caulk
Height
2 in
Material
Plastic, Stainless Steel
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY