Plumberex Line Cover P72C

DESCRIPTION

  • Designed to help the professional contractor install new insulation by combining total slit closure protection from weather and moisture, simplify long term maintenance, and improve energy conservation

Plumberex Line Cover

P72C

Length:

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-84
Color Finish
Black
Color Finish Category
Blacks
Length
72 in
Material
Plastic
Material Type
PVC
Width
9-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS