Plumberex P-Trap & Supply Cover White PX4444

DESCRIPTION

Plumberex P-Trap & Supply Cover White

PX4444

Material:

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM E-84
Material
Plastic
Material Type
PVC

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS