Pro-Extreme™ 2 in. Plastic P-Trap

Part #PX4444  |  Item #2131847  |  Manufacturer Part #X4444

$55.00 EACH

Trap Material:

Plastic
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ASTM Specifications: ASTM E-84

Cleanout: No

Collection: Pro-Extreme™

Color Finish: White

Color Finish Category: Whites

Material Type: PVC

Trap Material: Plastic

Trap Size: 2 in