• Cart

DESCRIPTION

  • The result is a long term, professional looking and secure installationt hat meets ADA complete coverage requirements

Plumberex Safety Cover Kit

P2003

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASTM Specifications
ASTM E-84-07
CARB OTC LEED Compliant
No
Color Finish
Grey
Color Finish Category
Greys
GSA Approved
No
Height
14-1/2 in
IAPMO Listed
No
Length
12 in
Material
Plastic
Material Type
PVC
Width
4/5 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS