PlumBest™ LTConnections™ LFN 1 1/2X2 1/2 REBR PIPE NIP TBE

Part #JN28003  |  Item #2475653  |  Manufacturer Part #N28003

$102.10 EACH

Type:

JN28003
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Base Construction Material: Brass
  • End Connection(s): 1-1/2 in IPT
  • Nipple Length: 2-1/2 in (straight)
  • ASTM Specification: ASTM B-687

Lead Law Compliant, Not Certified

Specifications

ASTM Specifications: ASTM B-687

Clean Bagged: No

Collection: PlumBest™ LTConnections™

End Connection 1: IPT

End Connection 2: IPT

End Connections: IPT

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Lead Law Compliance Level: Compliant Not Certified

Length: 2-1/2 in

Material: Red Brass

NSF Certified: No

Type: JN28003

UL Listed: No