DESCRIPTION

Plumbing Products 1-1/2 in. IPS High Box Steel Flange

PPF12S

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in
Material
Stainless Steel

Starting at
Call for Pricing
  • QUANTITY