DESCRIPTION

Plumbing Products 1-1/2 in. OD High Box Flange

PPF13S

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
OD
End Connection 2
OD
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in x 1-1/2 in

Starting at
Call for Pricing
  • QUANTITY