DESCRIPTION

Plumbing Products 1-1/4 in. IPS x Slip-Joint Brass Nut in Chrome

PSJ9XIB

Diameter:

SPECIFICATIONS

Color Finish
Chrome
Diameter
1-1/2 in
End Connection 1
IPS
End Connection 2
Slip Joint
Inside Diameter
1-1/4 in
Material
Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY