DESCRIPTION

Plumbing Products 1-1/4 in. Iron Pipe Sure Grip Flange

PPF9S

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in x 1-1/4 in
Material
Iron

Starting at
Call for Pricing
  • QUANTITY