1-1/2 in. IPS x Slip-Joint Brass Nut

Part #PSJ11XCP  |  Item #1195966  |  Manufacturer Part #SJ11XCP

Call for Pricing EACH

Diameter:

1-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Color Finish: Polished Chrome

Diameter: 1-1/2 in

Inside Diameter: 1-1/2 in

Material: Brass