1-1/2 x 1-1/4 in. IPS x Slip-Joint Rough Brass Nut

You last purchased this on
 
Plumbing Products

1-1/2 x 1-1/4 in. IPS x Slip-Joint Rough Brass Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
Plumbing Products

1-1/2 x 1-1/4 in. IPS x Slip-Joint Rough Brass Nut

  • Fast #
  • Part #PSJ9XRB
  • Item #1241715
  • Manufacturer Part #SJ9XRB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Name:
Rough Brass
Diameter:
1-1/2 in
Diameter - Inside 1:
1-1/4 in
Diameter - Outside:
1-1/2 in
Material:
Brass