DESCRIPTION

  • Covers at wall
  • Sure grip flange
  • Universal Fit

Plumbing Products 1/2 in. IPS Sure Grip Brass Flange

PPF2B

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IsAcceptableImage
Material
Brass
Size
1/2 in x 1/2 in

Starting at
Call for Pricing
  • QUANTITY