Plumbing Products 1 in. IPS Sure Grip Flange
PPF8S
Color Finish
SPECIFICATIONS
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- End Connection 1
- IPS
- End Connection 2
- IPS
- Fitting Size 1
- 1 in
- Fitting Size 2
- 1 in
- Fitting Sizes
- 1 in x 1 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday