1/4 in. Closet Screw Set with Nut and Round Washer

Part #PC1TL  |  Item #7216791  |  Manufacturer Part #C1TL

Call for Pricing

Diameter:

1/4 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Diameter: 1/4 in

FM Approved: No

GSA Approved: No

IAPMO Listed: No

Length: 2-1/2 in

Material: Brass

NSF Certified: No

Product Type: Closet Screw