DESCRIPTION

Plumbing Products 2 in. Iron Pipe Sure Grip Flange

PPF24S

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in x 2 in
Material
Iron

Starting at
Call for Pricing
  • QUANTITY